Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centric 320.65098F Gcx Elemental Protection Disc Brake Rotors - Full Coating

  • Mfr # 320.65098F

  • Zoro # G208628935


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Disc Mounting
Hub & Rotor
Grade
Premium
Lug Hole Quantity
6
Discard Thickness
1.122 in
Height
92.200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.65098F
Zoro #
G208628935
UPC #
-
Country of Origin
China

Dimensions

Discard Thickness
1.122 in
Height
92.200 mm
Stud Thread Diameter
14.000 mm
Nominal Thickness
1.181 in
Center Hole Diameter
3.413 in
Mounting Bolt Hole Circle Diameter
135.000 mm
Outside Dia.
330.000 mm

Details

Disc Mounting
Hub & Rotor
Grade
Premium
Lug Hole Quantity
6
Style
Straight
Bolt Thread Pitch
2.000 mm
Includes
ABS Tone Ring included
Surface Finish
Smooth
Hat Finish
Coated
Finish
Fully Coated
Rotor Type
Vented

Description

Centric 320.65098F Centric GCX Elemental Protection Disc Brake Rotors - Full Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.