Zoro Homepage

Centric 320.65102F Centric GCX Elemental Protection Disc Brake Rotors - Full Coating

  • Mfr # 320.65102F

  • Zoro # G004270987


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Disc Mounting
Floating / DIH
Nominal Drum Diameter
228.400 mm
Finish
Fully Coated
Outside Dia.
13.701 in
Surface Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.65102F
Zoro #
G004270987
UPC #
-
Country of Origin
China

Dimensions

Nominal Drum Diameter
228.400 mm
Outside Dia.
13.701 in
Discard Thickness
18.500 mm
Nominal Thickness
20.000 mm
Center Hole Diameter
3.543 in
Stud/Lug Hole Diameter
15.300 mm
Height
86.000 mm
Mounting Bolt Hole Circle Diameter
135.000 mm

Details

Disc Mounting
Floating / DIH
Finish
Fully Coated
Surface Finish
Smooth
Drum Dia
9.024 in
Hat Finish
Coated
Style
Straight
Rotor Type
Vented
Lug Hole Quantity
6
Grade
Premium

Description

Centric Parts disc brake rotor's built a reputation in the automotive industry for quality and craftmanship. We manufacture disc brake rotor's for virtually every automobile on the road today. Centric Parts disc brake rotor's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.