
Centric 320.66044F Gcx Elemental Protection Disc Brake Rotors - Full Coating
Mfr # 320.66044F
Zoro # G808629165
product price: $99.15
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
8
Nominal Thickness
28.956 mm
Height
93.218 mm
Finish
Fully Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.66044F
Zoro #
G808629165
UPC #
-
Country of Origin
China
Dimensions
Nominal Thickness
28.956 mm
Height
93.218 mm
Rotor Dia.
329.946 mm
Bolt Circle Dia.
6.5 in
Lug Hole Size
0.65 in
Minimum Thickness
26.924 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
8
Finish
Fully Coated
Material
Cast Iron
Style
Plain
Rotor Construction
One Piece
Driving Style
Daily Driver, Commercial / Fleet Duty
Description
Centric 320.66044F Centric GCX Elemental Protection Disc Brake Rotors - Full Coating
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.