Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centric 320.66052F Gcx Elemental Protection Disc Brake Rotors - Full Coating

  • Mfr # 320.66052F

  • Zoro # G908629195


product price: $94.35
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Lug Hole Quantity
6
Nominal Thickness
20.066 mm
Finish
Fully Coated
Rotor Dia.
325.12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.66052F
Zoro #
G908629195
UPC #
-
Country of Origin
China

Dimensions

Nominal Thickness
20.066 mm
Rotor Dia.
325.12 mm
Height
85.09 mm
Minimum Thickness
18.542 mm
Bolt Circle Dia.
5 in
Lug Hole Size
0.52 in

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
6
Finish
Fully Coated
Style
Plain
Material
Cast Iron
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Construction
One Piece

Description

Centric 320.66052F Centric GCX Elemental Protection Disc Brake Rotors - Full Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.