Zoro Homepage

Centric 320.66070F Gcx Elemental Protection Disc Brake Rotors - Full Coating

  • Mfr # 320.66070F

  • Zoro # G108628974


product price: $91.59
/ea
Free Shipping & Returns

Key Features

Grade
Premium
Height
2.106 in
Center Hole Diameter
2.972 in
Hat Finish
Coated
Rotor Type
Vented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.66070F
Zoro #
G108628974
UPC #
-
Country of Origin
China

Dimensions

Height
2.106 in
Center Hole Diameter
2.972 in
Discard Thickness
0.724 in
Nominal Thickness
20.000 mm
Outside Dia.
13.020 in
Mounting Bolt Hole Circle Diameter
132.000 mm
Stud/Lug Hole Diameter
0.638 in

Details

Grade
Premium
Hat Finish
Coated
Rotor Type
Vented
Lug Hole Quantity
6
Disc Mounting
Floating / DIH
Surface Finish
Smooth
Style
Straight
Finish
Fully Coated

Description

Centric 320.66070F Centric GCX Elemental Protection Disc Brake Rotors - Full Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.