
Centric 320.66071F Gcx Elemental Protection Disc Brake Rotors - Full Coating
Mfr # 320.66071F
Zoro # G708628992
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
8
Nominal Thickness
40.132 mm
Finish
Fully Coated
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.66071F
Zoro #
G708628992
UPC #
-
Country of Origin
China
Dimensions
Nominal Thickness
40.132 mm
Height
3713.48 mm
Rotor Dia.
345.44 mm
Minimum Thickness
38.1 mm
Bolt Circle Dia.
6.496 in
Lug Hole Size
0.64 in
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
8
Finish
Fully Coated
Material
Cast Iron
Style
Plain
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Construction
One Piece
Description
Centric 320.66071F Centric GCX Elemental Protection Disc Brake Rotors - Full Coating
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.