
Centric 320.66079F Gcx Elemental Protection Disc Brake Rotors - Full Coating (Discontinued)
- Mfr # 320.66079F
- Zoro # G008628913
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
320.66079F
Zoro #
G008628913
UPC #
-
Country of Origin
China
Dimensions
Nominal Thickness
18.034 mm
Rotor Dia.
324.104 mm
Height
80.518 mm
Bolt Circle Dia.
4.724 in
Minimum Thickness
16.002 mm
Lug Hole Size
0.63 in
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
6
Style
Plain
Finish
Fully Coated
Material
Cast Iron
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Construction
One Piece
Description
Centric 320.66079F Centric GCX Elemental Protection Disc Brake Rotors - Full Coating
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.