Zoro Homepage

Centric 320.80013F Gcx Elemental Protection Disc Brake Rotors - Full Coating

  • Mfr # 320.80013F

  • Zoro # G608629266


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Bolt Hole Dia. (mm)
16.7 mm
Nominal Thickness
39.1 mm
Bolt Holes
5
Height
106.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.80013F
Zoro #
G608629266
UPC #
-
Country of Origin
China

Dimensions

Bolt Hole Dia. (mm)
16.7 mm
Nominal Thickness
39.1 mm
Height
106.5 mm
Outside Dia.
381 mm
Center Hole Diameter
131 mm
Minimum Thickness
36.1 mm
Bolt Circle Dia.
171.5 mm

Details

Rotor Type
Vented
Bolt Holes
5
Surface Finish
Smooth
Finish
Fully Coated
Features
Hat Shaped
Grade
Premium
Disc Mounting
Behind the Hub
Vane Style
Pillar

Description

Centric 320.80013F Centric GCX Elemental Protection Disc Brake Rotors - Full Coating

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.