
Centric 320.83013F Gcx Elemental Protection Disc Brake Rotors - Full Coating
Mfr # 320.83013F
Zoro # G908629270
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
10
Nominal Thickness
36.576 mm
Rotor Dia.
381 mm
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.83013F
Zoro #
G908629270
UPC #
-
Country of Origin
China
Dimensions
Nominal Thickness
36.576 mm
Rotor Dia.
381 mm
Height
113 mm
Bolt Circle Dia.
7.252 in
Minimum Thickness
33.528 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
10
Material
Cast Iron
Style
Plain
Finish
Fully Coated
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Construction
One Piece
Description
Centric 320.83013F Centric GCX Elemental Protection Disc Brake Rotors - Full Coating
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.