
Centric 320.83014F Gcx Elemental Protection Disc Brake Rotors - Full Coating
Mfr # 320.83014F
Zoro # G608628696
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
10
Nominal Thickness
36.576 mm
Material
Cast Iron
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.83014F
Zoro #
G608628696
UPC #
-
Country of Origin
China
Dimensions
Nominal Thickness
36.576 mm
Height
81.25 mm
Rotor Dia.
381 mm
Minimum Thickness
33.528 mm
Bolt Circle Dia.
7.252 in
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
10
Material
Cast Iron
Style
Plain
Finish
Fully Coated
Rotor Construction
One Piece
Driving Style
Daily Driver, Commercial / Fleet Duty
Description
Centric 320.83014F Centric GCX Elemental Protection Disc Brake Rotors - Full Coating
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.