Zoro Homepage

Centric 320.83015F Gcx Elemental Protection Disc Brake Rotors - Full Coating

  • Mfr # 320.83015F

  • Zoro # G208629246


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Lug Hole Quantity
6
Nominal Thickness
36.576 mm
Style
Plain
Rotor Dia.
381 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.83015F
Zoro #
G208629246
UPC #
-
Country of Origin
China

Dimensions

Nominal Thickness
36.576 mm
Rotor Dia.
381 mm
Height
88.9 mm
Minimum Thickness
33.528 mm
Bolt Circle Dia.
6.752 in

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
6
Style
Plain
Finish
Fully Coated
Material
Cast Iron
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Construction
One Piece

Description

Centric 320.83015F Centric GCX Elemental Protection Disc Brake Rotors - Full Coating

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.