
Centric 320.83020F Gcx Elemental Protection Disc Brake Rotors - Full Coating
Mfr # 320.83020F
Zoro # G908629300
product price: $208.99
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Outside Dia. (In.)
15.354 in
Bolt Hole Dia. (mm)
13.4 mm
Nominal Thickness
39.1 mm
Features
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.83020F
Zoro #
G908629300
UPC #
-
Country of Origin
China
Dimensions
Outside Dia. (In.)
15.354 in
Bolt Hole Dia. (mm)
13.4 mm
Nominal Thickness
39.1 mm
Height
48.6 mm
Hat Inside Dia.
12.244 in
Center Hole Diameter
7.386 in
Bolt Circle Dia.
219.7 mm
Minimum Thickness
1.421 in
Details
Rotor Type
Vented
Features
Flat
Surface Finish
Smooth
Bolt Holes
10
Finish
Fully Coated
Disc Mounting
Behind the Hub
Vane Style
Straight
Description
Centric 320.83020F Centric GCX Elemental Protection Disc Brake Rotors - Full Coating
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.