This item is Discontinued.

Centric Parts Centric 500.03400 PQ PRO Brake Pads 500.03400

Centric 500.03400 PQ PRO Brake Pads (Discontinued)

  • Mfr # 500.03400
  • Zoro # G704271475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500.03400
Zoro #
G704271475
UPC #
88959031192
Country of Origin
China

Dimensions

Inner Pad Width
87.000 mm
Inner Pad Height
52.900 mm
Width - Each
4 in
Outer Pad Thickness
0.591 in
Height- Each
3.1 in
Outer Pad Height
52.900 mm
Length -Each
6.4 in
Inner Pad Thickness
0.591 in
Outer Pad Width
3.425 in

Details

Material
Semi-Metallic
Includes
Pad Shims
Features
PQ PRO offers customers low-dust formulas; multi-layer mechanically-attached shims that eliminate noise and shim migration; and precision-cut backing plates that ensure a perfect fit and smooth operation. With 12-month roadside assistance
Friction Material Attachment
Integrally Molded
Pad Quantity
4

Description

PQ PRO Brake Pads

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.