This item is Discontinued.

Centric Parts Centric 500.12930 Centric PQ PRO Disc Brake Pad Sets 500.12930

Centric 500.12930 Centric PQ PRO Disc Brake Pad Sets (Discontinued)

  • Mfr # 500.12930
  • Zoro # G804268955
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500.12930
Zoro #
G804268955
UPC #
88959031926
Country of Origin
Thailand

Dimensions

Height
56.9 mm
Thickness (mm)
17.6 mm
Width (mm)
157.7 mm

Details

Includes
Mounting Hardware; Pad Shims; Pad Wear Sensor
Features
Prepared For Pad Wear Sensor
Count
4
Friction Material
Ceramic
Friction Material Attachment
Integrally Molded
Grade
Professional

Description

Centric PQ PRO Disc Brake Pad Sets

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.