This item is Discontinued.

Centric Parts Centric Parts CEN950.45008 Front Stoptech Stainless Steel Line Brake Kit for 1990-2003 Mazda Miata CEN950.45008

Centric Parts CEN950.45008 Front Stoptech Stainless Steel Line Brake Kit for 1990-2003 Mazda Miata (Discontinued)

  • Mfr # CEN950.45008
  • Zoro # G904042127
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CEN950.45008
Zoro #
G904042127
UPC #
805890582199
Country of Origin
China

Description

They will maintain consistent brake pressure for a quicker, firmer, more consistent pedal response. StopTech brake lines are built with a PTFE inner line and are covered with a layer of stainless steel woven braid that is coated with a clear, abrasion-resistant PVC for maximum protection against chaffing. StopTech stainless steel brake lines are DOT-compliant and a variety of fittings designed to fit many applications, plus all necessary brackets and fasteners are included for an easy installation.

Features
  • Brake Hydraulic Hose
  • Stainless Steel Brake Line Kit
  • Includes Lines For Both Sides Of Vehicle
Compatibility:
  • 1990-2003 Mazda Miata
Specifications
  • Position: Front
  • Brake Hose Outer Material: Braided stainless steel
  • Country of Origin: USA
  • Weight: 0.45 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.