
Centric Posi-Quiet Semi-Metallic Brake Pads, 104.11072 (Discontinued)
- Mfr # 104.11072
- Zoro # G8245737
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104.11072
Zoro #
G8245737
UPC #
889590217179
Country of Origin
Unknown
Dimensions
Outer Pad Thickness
19.2mm (0.76")
Inner Pad Thickness
19.2mm (0.76")
Pad Height
66.3mm (2.61")
Padner Width
155.2mm (6.11")
Pad Outer Width
155.2mm (6.11")
Rotor Size
For 310mm (12.2") Front Rotors
Details
Material
Semi-Metallic
Series
Posi Quiet
Wear Sensor Option
W/O Sensor
Description
Centric Posi-Quiet Semi-Metallic Brake Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.