This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.40089
Zoro #
G7714446
UPC #
889590179026
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
10.236 in
Nominal Thickness
0.354 in
Thickness
8mm (0.315")
Height
1.547 in
Outside Dia.
260 mm
Rotor Dia.
260mm (10.22")
Center Hole Diameter
64.1 mm
Mounting Bolt Hole Circle Diameter
4-1/2 in
Stud/Lug Hole Diameter
1/2 in
Lug Holes Size
12.7mm (0.5")
Hub Hole Diameter
64.1mm (2.52")
Rotor Height
39.3mm (1.55")
Discard Thickness
0.315 in
Details
Rotor Type
Solid
Lug Hole Quantity
5
Finish
Coated
Surface Finish
Smooth
Bolt Holes
5
Style
Plain
Rotor Design
Rotors Only
Bolt Circle
114.3mm (4.5")
Cryo Treating Option
Without Cryo Treating
Rotor Material
Iron
Hat Finish
Coated
Description
Centric Premium Brake Rot
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.