This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.46079
Zoro #
G7718926
UPC #
805890978466
Country of Origin
Unknown
Dimensions
Nominal Thickness
17 mm
Stud/Lug Hole Diameter
0.496 in
Outside Dia.
9.031 in
Discard Thickness
0.606 in
Height
42.000 mm
Mounting Bolt Hole Circle Diameter
100.000 mm
Center Hole Diameter
64.100 mm
Details
Rotor Type
Vented
Lug Hole Quantity
4
Hat Finish
Coated
Style
Straight
Surface Finish
Smooth
Grade
Premium
Disc Mounting
Floating
Description
Centric Premium Brake Rot
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.