This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.47037
Zoro #
G7721157
UPC #
889590001617
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
11.799 in
Nominal Thickness
0.669 in
Height
1.831 in
Rotor Dia.
299.7 mm
Discard Thickness
0.591 in
Mounting Bolt Hole Circle Diameter
4.496 in
Center Hole Diameter
2.287 in
Stud/Lug Hole Diameter
0.508 in
Minimum Thickness
15 mm
Lug Hole Size
0.48 in
Bolt Circle Dia.
114.3 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
Iron
Surface Finish
Smooth
Bolt Holes
5
Style
Plain
Hat Finish
Coated
Description
Centric Premium Brake Rot
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.