This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.67076
Zoro #
G7722322
UPC #
805890828402
Country of Origin
Unknown
Dimensions
Nominal Thickness
1.256 in
Center Hole Diameter
80.000 mm
Mounting Bolt Hole Circle Diameter
5.118 in
Stud/Lug Hole Diameter
0.693 in
Outside Dia.
11.811 in
Discard Thickness
1.181 in
Height
73.700 mm
Details
Rotor Type
Vented
Lug Hole Quantity
5
Grade
Premium
Disc Mounting
Floating
Hat Finish
Coated
Surface Finish
Smooth
Style
Pillar
Description
Centric Premium Brake Rot
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.