
Centric Premium Disc Brake Rotors, Centric 120.52004 Centric Premium Disc Brake Rotors
Mfr # 120.52004
Zoro # G008629187
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Outside Dia. (In.)
12.598 in
Lug Hole Quantity
5
Nominal Thickness
0.984 in
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120.52004
Zoro #
G008629187
UPC #
889590334043
Country of Origin
China
Dimensions
Outside Dia. (In.)
12.598 in
Nominal Thickness
0.984 in
Rotor Dia.
320 mm
Height
2.697 in
Center Hole Diameter
2.756 in
Mounting Bolt Hole Circle Diameter
4.488 in
Discard Thickness
0.906 in
Stud/Lug Hole Diameter
0.646 in
Bolt Circle Dia.
114 mm
Minimum Thickness
23 mm
Lug Hole Size
0.65 in
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Style
Plain
Material
Iron
Surface Finish
Smooth
Bolt Holes
5
Hat Finish
Coated
Description
Centric 120.52004 Centric Premium Disc Brake Rotors
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.