This item is Discontinued.

Centric Parts Centric Premium Disc Brake Rotors, Centric 120.58024 Centric Premium Disc Brake Rotors 120.58024

This item is Discontinued.

Centric Parts

Centric Premium Disc Brake Rotors, Centric 120.58024 Centric Premium Disc Brake Rotors (Discontinued)

Mfr # 120.58024
Zoro # G108629308
UPC # 889590323788
Country of Origin China
Category Brake Rotors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120.58024
Zoro #
G108629308
UPC #
889590323788
Country of Origin
China

Dimensions

Outside Dia. (In.)
12.992 in
Nominal Thickness
0.945 in
Height
2.201 in
Center Hole Diameter
2.835 in
Discard Thickness
0.882 in
Mounting Bolt Hole Circle Diameter
5 in
Stud/Lug Hole Diameter
0.669 in

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Style
Plain
Surface Finish
Smooth
Material
Iron
Bolt Holes
5
Hat Finish
Coated

Description

Centric 120.58024 Centric Premium Disc Brake Rotors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.