
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
300.12410
Zoro #
G8203432
UPC #
805890691952
Country of Origin
Unknown
Dimensions
Height
Inner: 66.5 mm; Outer: 71.7 mm
Width (mm)
Inner: 155.2 mm; Outer: 156.5 mm
Thickness (mm)
18.6 mm
Inner Pad Width
6.11 in
Outer Pad Height
2.823 in
Inner Pad Height
2.618 in
Inner Pad Thickness
0.732 in
Outer Pad Width
6.161 in
Outer Pad Thickness
0.732 in
Details
Material
Semi-Metallic
Features
Prepared For Pad Wear Sensor
Includes
Mounting Hardware; Pad Shims
Count
4
Friction Material Attachment
Integrally Molded
Grade
Premium
Description
Centric Premium Pads
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.