
Ceramic Brake Pads With Shims, 105.15511 (Discontinued)
- Mfr # 105.15511
- Zoro # G4199311
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
105.15511
Zoro #
G4199311
UPC #
-
Country of Origin
Unknown
Dimensions
Height
43.2 mm
Width (mm)
116.8 mm
Thickness (mm)
14.9 mm
Details
Item
Brake Pad
Series
Posi Quiet
Friction Material
Ceramic
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.