
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
103.06030
Zoro #
G8253753
UPC #
805890889311
Country of Origin
Unknown
Dimensions
Height
69.8 mm
Width (mm)
61.7 mm
Thickness (mm)
15.3 mm
Details
Features
Prepared For Pad Wear Sensor
Includes
Pad Shims
Count
4
Friction Material
Ceramic
Friction Material Attachment
Integrally Molded
Grade
Standard
Description
CTEK Ceramic Brake Pads
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.