
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
103.11080
Zoro #
G8252676
UPC #
805890891949
Country of Origin
Unknown
Dimensions
Inner Pad Overall Thickness
16.000 mm
Inner Pad Width
4.146 in
Outer Pad Height
2.209 in
Outer Pad Overall Thickness
0.630 in
Outer Pad Width
105.300 mm
Inner Pad Height
56.100 mm
Details
Friction Material Composition
Ceramic
Friction Material Attachment
integrally Molded
Pad Quantity
4
Grade
Standard
Includes
Pad Shims included
Description
CTEK Ceramic Brake Pads
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.