Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Brake Rotor, 120.44118

  • Mfr # 120.44118

  • Zoro # G6382352


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Hat Finish
Coated
Lug Hole Quantity
6
Stud/Lug Hole Diameter
0.567 in
Disc Mounting
Floating
Rotor Type
Vented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.44118
Zoro #
G6382352
UPC #
805890068938
Country of Origin
Unknown

Dimensions

Stud/Lug Hole Diameter
0.567 in
Mounting Bolt Hole Circle Diameter
5.500 in
Discard Thickness
26.000 mm
Center Hole Diameter
4.252 in
Outside Dia.
12.547 in
Nominal Thickness
1.102 in
Height
70.400 mm

Details

Hat Finish
Coated
Lug Hole Quantity
6
Disc Mounting
Floating
Rotor Type
Vented
Surface Finish
Smooth
Grade
Premium
Style
Straight

Description

Centric premium rotors utilize an Electrocoating finish that provides long lasting corrosion protection. E-coating is a superior electro-statically applied finish designed to withstand 400 hours of salt water exposure without rusting. Phosphate finishes utilized by other manufacturers provide only minimal protection from the elements; these finishes are generally only effective for the shipping and storage portion of a rotor’s life.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.