Zoro Homepage

Disc Brake Rotor, 120.67063

  • Mfr # 120.67063

  • Zoro # G6487054


product price: $86.25
/ea
Free Shipping & Returns

Key Features

Rotor Type
Solid
Hat Finish
Coated
Discard Thickness
0.433 in
Drum Dia
7.272 in
Center Hole Diameter
72.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.67063
Zoro #
G6487054
UPC #
805890136781
Country of Origin
Unknown

Dimensions

Discard Thickness
0.433 in
Center Hole Diameter
72.000 mm
Nominal Thickness
0.472 in
Outside Dia.
11.220 in
Stud/Lug Hole Diameter
16.600 mm
Nominal Drum Diameter
7.244 in
Height
2.280 in
Mounting Bolt Hole Circle Diameter
114.300 mm

Details

Rotor Type
Solid
Hat Finish
Coated
Drum Dia
7.272 in
Disc Mounting
Floating / DIH
Grade
Premium
Surface Finish
Smooth
Lug Hole Quantity
5

Description

Centric premium rotors utilize an Electrocoating finish that provides long lasting corrosion protection. E-coating is a superior electro-statically applied finish designed to withstand 400 hours of salt water exposure without rusting. Phosphate finishes utilized by other manufacturers provide only minimal protection from the elements; these finishes are generally only effective for the shipping and storage portion of a rotor’s life.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.