Zoro Homepage

Disc Brake Rotor, 128.35109

  • Mfr # 128.35109

  • Zoro # G3068248


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Stud/Lug Hole Diameter
15.300 mm
Discard Thickness
25.400 mm
Mounting Bolt Hole Circle Diameter
4.409 in
Lug Hole Quantity
5
Nominal Thickness
27.900 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128.35109
Zoro #
G3068248
UPC #
805890656272
Country of Origin
China

Dimensions

Stud/Lug Hole Diameter
15.300 mm
Discard Thickness
25.400 mm
Mounting Bolt Hole Circle Diameter
4.409 in
Nominal Thickness
27.900 mm
Center Hole Diameter
2.638 in
Outside Dia.
11.614 in
Height
64.500 mm

Details

Lug Hole Quantity
5
Hat Finish
Coated
Style
Curved
Rotor Type
Vented
Surface Finish
X Drilled
Grade
Premium
Disc Mounting
Floating

Description

Centric premium rotors utilize an Electrocoating finish that provides long lasting corrosion protection. E-coating is a superior electro-statically applied finish designed to withstand 400 hours of salt water exposure without rusting. Phosphate finishes utilized by other manufacturers provide only minimal protection from the elements, these finishes are generally only effective for the shipping and storage portion of a rotor’s life.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.