Zoro Homepage

Disc Brake Rotor, Centric, No 320.65137F

  • Mfr # 320.65137F

  • Zoro # G208628690


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Style
Straight
Rotor Type
Vented
Stud/Lug Hole Diameter
0.583 in
Disc Mounting
Floating
Surface Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.65137F
Zoro #
G208628690
UPC #
889590393200
Country of Origin
China

Dimensions

Stud/Lug Hole Diameter
0.583 in
Discard Thickness
17.500 mm
Outside Dia.
13.583 in
Mounting Bolt Hole Circle Diameter
114.300 mm
Nominal Thickness
19.100 mm
Height
38.700 mm
Center Hole Diameter
2.677 in

Details

Style
Straight
Rotor Type
Vented
Disc Mounting
Floating
Surface Finish
Smooth
Finish
Fully Coated
Hat Finish
Coated
Grade
Premium
Lug Hole Quantity
5

Description

320.65137F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.