This item is Discontinued.

Centric Parts Drum Brake Wheel Cylinder, 134.61035 134.61035

Drum Brake Wheel Cylinder, 134.61035 (Discontinued)

  • Mfr # 134.61035
  • Zoro # G6464733
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
134.61035
Zoro #
G6464733
UPC #
805890015758
Country of Origin
Unknown

Dimensions

Bore Dia.
0.938 in
Inlet Dia.
3/8 in

Details

Includes
Bleeder Screw
Mounting Style
Bolted
Inlet Fitting Thread Pitch
24
Mounting Method
2 Bolts
Number of Mounting Holes
2
Number of Pistons
2
Flare Type
Inverted Flare
Item
Brake Wheel Cylinder
Number Of Ports
1
Piston Type
Dimpled

Description

The Centric Parts brake hydraulic program is the most complete and up-to-date in the industry and includes Brake Master and Wheel Cylinders, Brake Hoses, Caliper And Wheel Cylinder Repair Kits And Remanufactured Power Boosters. Centric drum brake wheel cylinder's built a reputation in the automotive industry for quality and craftmanship. We manufacture drum brake wheel cylinder's for virtually every automobile on the road today.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.