
Gcx Brake Rotor, 320.22011
Mfr # 320.22011
Zoro # G4688018
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Surface Finish
Smooth
Nominal Thickness
30.000 mm
Lug Hole Quantity
5
Finish
Partially Coated
Grade
Premium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.22011
Zoro #
G4688018
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
30.000 mm
Center Hole Diameter
3.110 in
Outside Dia.
360.000 mm
Mounting Bolt Hole Circle Diameter
120.000 mm
Stud/Lug Hole Diameter
0.591 in
Discard Thickness
1.063 in
Height
62.300 mm
Details
Surface Finish
Smooth
Lug Hole Quantity
5
Finish
Partially Coated
Grade
Premium
Hat Finish
Coated
Style
Pillar
Rotor Type
Vented
Disc Mounting
Floating
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.