Zoro Homepage

Gcx Brake Rotor, 320.33057

  • Mfr # 320.33057

  • Zoro # G4690772


product price: $21.59
/ea

Key Features

Rotor Type
Solid
Lug Hole Quantity
5
Nominal Thickness
9 mm
Height
39.5 mm
Thickness
7mm (0.276")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.33057
Zoro #
G4690772
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
9 mm
Height
39.5 mm
Thickness
7mm (0.276")
Rotor Dia.
232mm (9.13")
Outside Dia.
232 mm
Lug Holes Size
15.75mm (0.62")
Rotor Height
39.5mm (1.555")
Hub Hole Diameter
65mm (2.559")
Discard Thickness
7 mm

Details

Rotor Type
Solid
Lug Hole Quantity
5
Style
Plain
Bolt Holes
5
Rotor Construction
1-Piece
Bolt Circle
100mm (3.94")
Rotor Material
G11H18 Cast Iron
Rotor Finish
Partial Coated
Rotor Design
Rotors Only
Driving Style
Daily Driver, Commercial / Fleet Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.