Zoro Homepage

Gcx Brake Rotor, 320.34051

  • Mfr # 320.34051

  • Zoro # G4698877


product price: $66.29
/ea

Key Features

Rotor Type
Solid
Lug Hole Quantity
5
Nominal Thickness
11.938 mm
Height
80.01 mm
Finish
Partially Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.34051
Zoro #
G4698877
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
11.938 mm
Height
80.01 mm
Rotor Dia.
324.104 mm
Bolt Circle Dia.
4.724 in
Lug Hole Size
0.65 in
Minimum Thickness
10.414 mm

Details

Item
Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
5
Finish
Partially Coated
Material
Cast Iron
Style
Plain
Rotor Construction
One Piece
Driving Style
Daily Driver, Commercial / Fleet Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.