
Gcx Brake Rotor, 320.35012
Mfr # 320.35012
Zoro # G4703838
product price: $34.45
/eaKey Features
Disc Mounting
Floating / DIH
Center Hole Diameter
67.000 mm
Rotor Type
Solid
Nominal Drum Diameter
164.000 mm
Surface Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.35012
Zoro #
G4703838
UPC #
-
Country of Origin
Unknown
Dimensions
Center Hole Diameter
67.000 mm
Nominal Drum Diameter
164.000 mm
Mounting Bolt Hole Circle Diameter
112.000 mm
Nominal Thickness
9.000 mm
Discard Thickness
7.300 mm
Stud/Lug Hole Diameter
13.200 mm
Outside Dia.
278.000 mm
Height
2.205 in
Details
Disc Mounting
Floating / DIH
Rotor Type
Solid
Surface Finish
Smooth
Lug Hole Quantity
5
Grade
Premium
Hat Finish
Coated
Finish
Partially Coated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.