Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gcx Brake Rotor, 320.35063

  • Mfr # 320.35063

  • Zoro # G4704632


product price: $61.55
/ea

Key Features

Rotor Type
Vented
Hat Finish
Coated
Stud/Lug Hole Diameter
0.591 in
Outside Dia.
11.811 in
Lug Hole Quantity
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.35063
Zoro #
G4704632
UPC #
-
Country of Origin
Unknown

Dimensions

Stud/Lug Hole Diameter
0.591 in
Outside Dia.
11.811 in
Nominal Thickness
0.866 in
Mounting Bolt Hole Circle Diameter
112.000 mm
Center Hole Diameter
2.638 in
Discard Thickness
19.400 mm
Height
68.300 mm

Details

Rotor Type
Vented
Hat Finish
Coated
Lug Hole Quantity
5
Disc Mounting
Floating / DIH
Surface Finish
Smooth
Style
Curved
Grade
Premium
Finish
Partially Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.