
Gcx Brake Rotor, 320.35108
Mfr # 320.35108
Zoro # G4709237
product price: $74.65
/eaKey Features
Rotor Type
Vented
Nominal Thickness
27.94mm (1.1'')
Thickness
24.892mm (0.98'')
Rotor Dia.
303.022mm (11.93'')
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.35108
Zoro #
G4709237
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
27.94mm (1.1'')
Thickness
24.892mm (0.98'')
Rotor Dia.
303.022mm (11.93'')
Rotor Height
92.964mm (3.66'')
Details
Rotor Type
Vented
Style
Plain
Bolt Circle
5.717"
Rotor Construction
1-Piece
Rotor Material
G11H18 Cast Iron
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Finish
Partial Coated
Rotor Design
Rotors Only
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.