Zoro Homepage

Gcx Brake Rotor, 320.40049

  • Mfr # 320.40049

  • Zoro # G4668366


product price: $58.99
/ea

Key Features

Mounting Bolt Hole Circle Diameter
114.300 mm
Rotor Type
Vented
Outside Dia.
300.000 mm
Style
Straight
Discard Thickness
26.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.40049
Zoro #
G4668366
UPC #
-
Country of Origin
Unknown

Dimensions

Mounting Bolt Hole Circle Diameter
114.300 mm
Outside Dia.
300.000 mm
Discard Thickness
26.000 mm
Center Hole Diameter
2.760 in
Stud/Lug Hole Diameter
12.600 mm
Nominal Thickness
1.102 in
Height
47.600 mm

Details

Rotor Type
Vented
Style
Straight
Grade
Premium
Lug Hole Quantity
5
Hat Finish
Coated
Disc Mounting
Floating
Finish
Partially Coated
Surface Finish
Smooth

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.