Zoro Homepage

Gcx Brake Rotor, 320.40086

  • Mfr # 320.40086

  • Zoro # G4675969


product price: $66.39
/ea

Key Features

Rotor Dia.
292mm (11.5")
Style
Plain
Rotor Design
Rotors Only
Rotor Finish
Partial Coated
Driving Style
Daily Driver, Commercial / Fleet Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.40086
Zoro #
G4675969
UPC #
-
Country of Origin
Unknown

Dimensions

Rotor Dia.
292mm (11.5")

Details

Style
Plain
Rotor Design
Rotors Only
Rotor Finish
Partial Coated
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Material
G11H18 Cast Iron
Rotor Construction
1-Piece

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.