Zoro Homepage

Gcx Brake Rotor, 320.42043

  • Mfr # 320.42043

  • Zoro # G4663387


product price: $43.65
/ea

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
22 mm
Thickness
20mm (0.787")
Height
49.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.42043
Zoro #
G4663387
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
22 mm
Thickness
20mm (0.787")
Height
49.1 mm
Rotor Dia.
280mm (11")
Outside Dia.
280 mm
Hub Hole Diameter
68mm (2.677")
Lug Holes Size
12.6mm (0.496")
Rotor Height
49.1mm (1.93")
Discard Thickness
20 mm

Details

Rotor Type
Vented
Lug Hole Quantity
5
Bolt Holes
5
Style
Plain
Driving Style
Daily Driver, Commercial / Fleet Duty
Bolt Circle
114.3mm (4.5")
Rotor Material
G11H18 Cast Iron
Rotor Construction
1-Piece
Rotor Design
Rotors Only
Rotor Finish
Partial Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.