Zoro Homepage

Gcx Brake Rotor, 320.42048

  • Mfr # 320.42048

  • Zoro # G4662337


product price: $62.55
/ea

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
27.94 mm
Finish
Partially Coated
Height
53.594 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.42048
Zoro #
G4662337
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
27.94 mm
Height
53.594 mm
Rotor Dia.
279.908 mm
Lug Hole Size
0.5 in
Bolt Circle Dia.
4.5 in
Minimum Thickness
25.908 mm

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Finish
Partially Coated
Material
Cast Iron
Style
Plain
Rotor Construction
One Piece
Driving Style
Daily Driver, Commercial / Fleet Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.