Zoro Homepage

Gcx Brake Rotor, 320.42068

  • Mfr # 320.42068

  • Zoro # G4670019


product price: $59.89
/ea

Key Features

Rotor Type
Vented
Lug Hole Quantity
6
Nominal Thickness
28 mm
Thickness
26mm (1.02")
Height
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.42068
Zoro #
G4670019
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
28 mm
Thickness
26mm (1.02")
Height
38 mm
Outside Dia.
300 mm
Rotor Dia.
300mm (11.81")
Rotor Height
38mm (1.496")
Hub Hole Diameter
100.1mm (3.94")
Lug Holes Size
M10 x 1.25
Discard Thickness
26 mm

Details

Rotor Type
Vented
Lug Hole Quantity
6
Style
Plain
Bolt Holes
6
Rotor Construction
1-Piece
Rotor Finish
Partial Coated
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Design
Rotors Only
Bolt Circle
124mm (4.88")
Rotor Material
G11H18 Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.