
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.42081
Zoro #
G4667508
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
14 mm
Height
58 mm
Outside Dia.
320 mm
Rotor Dia.
320 mm
Discard Thickness
12 mm
Lug Hole Size
0.528 in
Minimum Thickness
12 mm
Bolt Circle Dia.
140 mm
Center Hole Diameter
82 mm
Details
Item
Brake Rotor
Rotor Type
Solid
Finish
Partially Coated
Material
Cast Iron
Bolt Holes
6
Style
Plain
Rotor Construction
One Piece
Driving Style
Daily Driver, Commercial / Fleet Duty
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.