Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gcx Brake Rotor, 320.42099

  • Mfr # 320.42099

  • Zoro # G4672870


product price: $88.65
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Nominal Thickness
30 mm
Material
Cast Iron
Finish
Partially Coated
Height
43.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.42099
Zoro #
G4672870
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
30 mm
Height
43.1 mm
Rotor Dia.
350 mm
Outside Dia.
350 mm
Discard Thickness
28.5 mm
Center Hole Diameter
90.1 mm
Lug Hole Size
0.53 in
Minimum Thickness
28.5 mm
Bolt Circle Dia.
140 mm

Details

Item
Brake Rotor
Rotor Type
Vented
Material
Cast Iron
Finish
Partially Coated
Bolt Holes
6
Style
Plain
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Construction
One Piece

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.