
Gcx Brake Rotor, 320.42115
Mfr # 320.42115
Zoro # G4686776
product price: $65.65
/eaKey Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
24.13 mm
Height
43.942 mm
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.42115
Zoro #
G4686776
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
24.13 mm
Height
43.942 mm
Rotor Dia.
279.908 mm
Minimum Thickness
22.098 mm
Lug Hole Size
0.5 in
Bolt Circle Dia.
4.5 in
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
Cast Iron
Finish
Partially Coated
Style
Plain
Rotor Construction
One Piece
Driving Style
Daily Driver, Commercial / Fleet Duty
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.