Zoro Homepage

Gcx Brake Rotor, 320.44036

  • Mfr # 320.44036

  • Zoro # G4687421


product price: $64.15
/ea

Key Features

Nominal Thickness
20.00mm
Height
48mm
Outside Dia.
302.00mm
Hub Hole Diameter
100mm
Disc Finish
Partially Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.44036
Zoro #
G4687421
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
20.00mm
Height
48mm
Outside Dia.
302.00mm
Hub Hole Diameter
100mm
Discard Thickness
0.748in
Mounting Bolt Hole Diameter
0.413in
Mounting Bolt Hole Circle Diameter
5.500in
Center Hole Diameter
100.00mm

Details

Disc Finish
Partially Coated
Hat Finish
Coated
Disc Mounting
Behind the Hub
Hub Hole/Whl Reg [cntrc]
100mm
Vane Style
Straight
Surface Type
Smooth
Disc Mounting [cntrc]
Behind the Hub
Misc Holes
6
Solid Or Vented Type Rotor
Vented
Mounting Bolt Hole Quantity
6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.