Zoro Homepage

Gcx Brake Rotor, 320.44052

  • Mfr # 320.44052

  • Zoro # G4675926


product price: $38.89
/ea

Key Features

Rotor Type
Vented
Lug Hole Quantity
4
Nominal Thickness
18.034mm (0.71'')
Thickness
17.018mm (0.67'')
Style
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.44052
Zoro #
G4675926
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
18.034mm (0.71'')
Thickness
17.018mm (0.67'')
Rotor Dia.
237.998mm (9.37'')
Lug Holes Size
14.478mm (0.57'')
Rotor Height
48.006mm (1.89'')

Details

Rotor Type
Vented
Lug Hole Quantity
4
Style
Plain
Rotor Design
Rotors Only
Rotor Construction
1-Piece
Rotor Finish
Partial Coated
Bolt Circle
3.937"
Rotor Material
G11H18 Cast Iron
Driving Style
Daily Driver, Commercial / Fleet Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.