Zoro Homepage

Gcx Brake Rotor, 320.44054

  • Mfr # 320.44054

  • Zoro # G4677737


product price: $40.59
/ea

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
24.892 mm
Material
Cast Iron
Height
48.006 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.44054
Zoro #
G4677737
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
24.892 mm
Height
48.006 mm
Rotor Dia.
254.762 mm
Bolt Circle Dia.
3.937 in
Lug Hole Size
0.57 in
Minimum Thickness
24.13 mm

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
Cast Iron
Finish
Partially Coated
Style
Plain
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Construction
One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.