Zoro Homepage

Gcx Brake Rotor, 320.44086

  • Mfr # 320.44086

  • Zoro # G4677770


product price: $56.45
/ea

Key Features

Rotor Type
Vented
Nominal Thickness
32.004 mm
Height
69.596 mm
Finish
Partially Coated
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.44086
Zoro #
G4677770
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
32.004 mm
Height
69.596 mm
Rotor Dia.
312.928 mm
Bolt Circle Dia.
5.669 in
Minimum Thickness
29.972 mm

Details

Item
Brake Rotor
Rotor Type
Vented
Finish
Partially Coated
Material
Cast Iron
Style
Plain
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Construction
One Piece

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.