
Gcx Brake Rotor, 320.44087
Mfr # 320.44087
Zoro # G4676958
product price: $50.75
/eaKey Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
18.034 mm
Material
Cast Iron
Finish
Partially Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.44087
Zoro #
G4676958
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
18.034 mm
Height
2600.96 mm
Rotor Dia.
329.438 mm
Minimum Thickness
16.002 mm
Bolt Circle Dia.
5.89 in
Lug Hole Size
0.65 in
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
Cast Iron
Finish
Partially Coated
Style
Plain
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Construction
One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.